Order Entry
Italy
ContactUsLinkComponent
Cleanroom wipes, sterile, SterileWipe™ AS 10
Cleanroom wipes, sterile, SterileWipe™ AS 10
Catalog # 115-1283
Supplier:  Texwipe
undefined
Cleanroom wipes, sterile, SterileWipe™ AS 10
Catalog # 115-1283
Supplier:  Texwipe

Specifications

  • Packed:
    5 inner bags of 20 wipes
  • Description:
    TX3215S
  • L×W:
    310×310 mm
  • Model:
    SterileWipe™ AS 10
  • Fibres (>100 µm):
    230/m²
  • Basis weight:
    195 g/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    6 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    315000/m²
  • Absorbency:
    595 ml/m²
  • Absorbency rate:
    0,3 s
  • Extractables - using deionised water:
    0,05 g/m²
  • Extractables - using isopropyl alcohol:
    0,09 g/m²
  • Pk:
    100

Specifications

About this item

SterileWipe™ AS 10 is a 2 ply, double knit construction, 100% continuous filament polyester wipe that offers high sorbency in a sealed-border wipe to prevent particle and fibre release.

  • Extremely low levels of releasable particles and fibres
  • Large wipe size and liquid capacity simplify the application of large volumes of cleaning and disinfecting solutions
  • Withstands exposure to common cleaning and disinfecting solutions including bleaches, phenols and quaternary ammonium compounds
  • Sterilised by gamma radiation to a 10⁻⁶ SAL (Sterility Assurance Level) in accordance with AAMI guidelines
  • Expiry-dated and supplied with lot-specific certificates of irradiation and compliance

Suitable for use in Grade A, ISO 4 cleanroom environments.

The wipe provides premium performance in critical sterile environments such as pharmaceutical aseptic fill areas, biotechnology manufacturing facilities, microbiological laboratories, sterile suites and prep rooms.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.