Order Entry
Italy
Orders LinkContactUsLinkComponent
Storage canes for cryotubes CryoLine™, Nunc™

Storage canes for cryotubes CryoLine™, Nunc™

Storage canes for cryotubes, 280 mm
Catalog # 479-0021
   Low Manufacturing Impact
Storage canes for cryotubes CryoLine™, Nunc™
Catalog # 479-0021
   Low Manufacturing Impact
Storage canes for cryotubes CryoLine™, Nunc™
Storage canes for cryotubes CryoLine™, Nunc™

Storage canes for cryotubes, 280 mm

Price
62,00 €
Sale

Valid until 31/03/2026

Log in for availability
1 * 50 pezzi
Product Details & Documents

Aluminium storage canes for six cryotubes of 1,2 or 1,8 ml. Four cryotubes of 3,6 ml or three cryotubes of 4,5 ml.

  • Can be marked with colour code tabs

Length: 280 mm

Specifications
  • Description:
    Storage canes for cryotubes
  • Length:
    280 mm
  • Cat. No.:
    479-0021
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.