Septa 20 mm for crimp caps, Chromacol™
Silicone/PTFE, 20 mm crimp caps, 20 mm, 0,25 mm
Catalog # 548-0743
Supplier: CHROMACOL
Jump to:
Product Details & Documents
High purity 20 mm silicone/PTFE seal for liquid-liquid extraction and trace analysis. PTFE thickness 0,02 mm and silicone 3 mm.
Specifications
- Ø:20 mm
- For:20 mm crimp caps
- Type:Silicone/PTFE
- Thickness:0,25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



