Snipe nose side cutting pliers
Catalog # 238-5211
Supplier: KNIPEX WERKE
Specifications
- Description:Snipe nose side cutting pliers, chrome plated, handles insulated with multi-component grips
- Pk:1
Specifications
About this item
Vanadium electric steel; forged, oil-hardened. High loadable, elastic precision points. Chrome plated head. With two-coloured insulated multi-component grips. Insulated upto 1000 V.
- Half-round, long jaws, knurled gripping surfaces
- With cutting edges for medium hard wire max. 3,2 mm Ø and hard wire max. 2,2 mm Ø
- Cutting edges additionally induction hardened
Length: 200 mm
Certifications: DIN ISO 5745. VDE-tested