Order Entry
Italy
ContactUsLinkComponent
ESD-safe micro swab, CleanFoam®
ESD-safe micro swab, CleanFoam®
Catalog # 710-0579
Supplier:  Texwipe
undefined
ESD-safe micro swab, CleanFoam®
Catalog # 710-0579
Supplier:  Texwipe

Specifications

  • Handle length:
    80 mm
  • Handle width:
    3 mm
  • Head length:
    10 mm
  • Head width:
    4 mm
  • Description:
    Mini tip ESD swabs
  • Length:
    90 mm
  • Shaft/head:
    PE/PU
  • Pk:
    500

Specifications

About this item

Constructed from open-cell polyurethane foam, the laundered CleanFoam® head excellent cushioning and superior sorbency on a flexible internal handle for cleaning very small areas.

  • Solvent-processed for very low levels of non volatile residue and particle generation
  • Low-contamination Stat-Rite® handle, safely dissipates electrical charges
  • Swab handle bears the ESD-safe imprint
Packaging: Bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904