Order Entry
Italy
ContactUsLinkComponent
 
Racks, microcentrifuge tube, Nalgene®
Catalog # 211-7121
Nome del fornitore:  Thermo Fisher Scientific
   Low Manufacturing Impact
undefined
Racks, microcentrifuge tube, Nalgene®
Catalog # 211-7121
Nome del fornitore:  Thermo Fisher Scientific
   Low Manufacturing Impact

Specifiche

  • For tubes:
    1,5 ml
  • No. of Holes:
    24
  • Colour:
    White
  • W×D×H:
    143×90×52 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Pk:
    1

Specifiche

Informazioni su questo articolo

ResMer™, autoclavable.

  • Good chemical resistance
  • Stackable when empty or full
  • Alphanumeric grid reference for easy sample identification