Order Entry
Italy
ContactUsLinkComponent
Racks for centrifuge tubes, Poxygrid®, SP Bel-Art
Racks for centrifuge tubes, Poxygrid®, SP Bel-Art
  525-9135
undefined
Racks for centrifuge tubes, Poxygrid®, SP Bel-Art
  525-9135

 

  • For tubes:
    50 ml
  • Hole Ø:
    29 mm
  • No. of Holes:
    1
  • Colour:
    Orange
  • W×D×H:
    76×64 mm
  • Pk:
    1

 

 

Epoxy-coated steel wire, autoclavable.

  • Supports one 50 ml conical centrifuge tube

Hole Ø: 29 mm