Chemical resistant gloves, PowerCoat® 950-20 Neofit
Supplier: Honeywell Safety
Certificates
About this item
This durable glove made from neoprene provides protection against a wide range of chemical products (detergents, some solvents, acids and bases).
- Neoprene provides chemical and mechanical resistance
- Diamond finish provides a better grip in damp environments
- Cotton flock interior makes it easier to put on and off the glove
- Long cuff helps to protect a large part of the forearm
Ideal for battery handling but can also be used to handle certain dilute acids.
Thickness: 0,72 mm
Colour: Black
EN 374 (AKL), EN 388 (3111), Cat. III
Certifications: EN 388:2016 (2110X), EN ISO 374-1:2016 Type A (AKLMNOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS); Cat. III
Specifications
- Catalog No:
- 112-4043
- 112-4044
- 112-4040
- 112-4042
- 112-4041
- Model:
- 950-20 Neofit
- 950-20 Neofit
- 950-20 Neofit
- 950-20 Neofit
- 950-20 Neofit
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- Diamond pattern
- Diamond pattern
- Diamond pattern
- Diamond pattern
- Diamond pattern
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (2110X), EN ISO 374-1:2016 Type A (AKLMNOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (2110X), EN ISO 374-1:2016 Type A (AKLMNOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (2110X), EN ISO 374-1:2016 Type A (AKLMNOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (2110X), EN ISO 374-1:2016 Type A (AKLMNOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (2110X), EN ISO 374-1:2016 Type A (AKLMNOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS)
Specifications
Frequently Bought Together