Bags for clinical waste, Cliniclave
Catalog # 129-0415
Supplier: Alpha Packaging
Specifications
- Description:Clear bags Cliniclave, with blue lettering
- L×W:610×762 mm
- Material:PP
- Pk:100
Specifications
About this item
Bags in tough PP, film, thickness: 50 µm, clear with blue lettering.
- Permeable to ethylene oxide and autoclavable at 134 °C for 3,5 minutes at 32 psi to 2,2 bar
- Side-welded for extra base strength