Order Entry
Italy
ContactUsLinkComponent
Methyl blue, Sigma-Aldrich®
Methyl blue, Sigma-Aldrich®
Certificates
undefined
Methyl blue, Sigma-Aldrich®

Specification Test Results

  • Appearance (colour):
    Purple to very dark purple
  • Appearance (form):
    Powder or crystals
  • Thin layer chromatogr.:
    Corresponds to standard
  • Solubility (colour):
    0.01 g in 10 ml water
  • Solubility (method):
    0.01 g in 10 ml water
  • pH-transition:
    9.4
  • Colour:
    Blue
  • Wavelength (1) (UV):
    595.0 - 605.0 nm
  • Extinction (1%/1 cm) (1) (UV):
    ≥400
  • Wavelength (2) (UV):
    310.0 - 320.0 nm
  • Extinction (1%/1 cm) (2) (UV):
    ≥200
  • Solvent (UV):
    HCl 0.005 m

Specification Test Results

Frequently Bought Together