Order Entry
Italy
ContactUsLinkComponent
Durapore® Charged Membrane Filter
Durapore® Charged Membrane Filter
Catalog # MILFCCGL09025
Supplier:  Merck
undefined
Durapore® Charged Membrane Filter
Catalog # MILFCCGL09025
Supplier:  Merck

Specifications

  • Ø:
    90 mm
  • Pore size:
    0,22 µm
  • Type:
    Screen filter
  • Colour:
    White
  • Description:
    Charged Durapore® membrane filter
  • Max. operating temperature:
    85 °C
  • Thickness:
    125 µm
  • Water flow rate:
    >5 ml/min cm²
  • Pk:
    25

Specifications

About this item

Durapore® membranes provide high flow rates and throughput, low extractables and broad chemical compatibility.

Charged hydrophlic Durapore® membrane (CCGL) has a positive net charge which allows the membrane disc to separate negatively charged particles that are smaller than the rated pore size of the disc from the liquid solution.