Cooled Incubators, KB PRO Series
Supplier: Binder
New Product
Certificates
About this item
The KB PRO series are powerful cooling incubators with energy-efficient cooling with modern inverter cooling unit. The units with proven APT.line™ preheating chamber technology have a temperature range of -20 to +100 °C and comprehensive programming options. The models have a stainless-steel inner chamber and cover a wide range of applications that extend well beyond incubation. Optional light modules are also available to turn the KB PRO into a chamber for ICH photostability testing or plant growth.
- Cooling with climate-neutral R-290 refrigerant (GWP is 3)
- Door heating to prevent condensation
- Adjustable fan speed
- Housing design with HIT technology
- Inner doors made of metal oxide-coated safety glass
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 liters
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (for units with a volume of 470 liters and above)
- Signal triangle with light-up status display (for units with a volume of 470 liters and above)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
Ordering information: Optional light modules for ICH photostability testing are available for models 260, 470, 720 and optional LED light modules for plant growth are available for models from 260 L.
Delivery: Supplied with 2 racks with stainless steel telescopic rails and BINDER Multi Management Software APT-COM™ basic edition.
Specifications
- Catalog No:
- 390-1747
- 390-1748
- 390-1750
- 390-1749
- 390-1752
- 390-1751
- Model:
- KB PRO 130
- KB PRO 260
- KB PRO 720
- KB PRO 470
- KB PRO 1600
- KB PRO 1060
- Temperature fluctuation (time):
- ±0.1 K (at 37 °C)
- ±0.1 K (at 37 °C)
- ±0.1 K (at 37 °C)
- ±0.1 K (at 37 °C)
- ±0.1 K (at 37 °C)
- ±0.1 K (at 37 °C)
- Temperature variation (spatial):
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- Temperature range:
- -20...+100 °C
- -20...+100 °C
- -20...+100 °C
- -20...+100 °C
- -20...+100 °C
- -20...+100 °C
- Capacity:
- 127 L
- 262 L
- 727 L
- 472 L
- 1610 L
- 1070 L
- Convection type:
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Nominal power consumption:
- 1 kW
- 1.5 kW
- 1.7 kW
- 1.5 kW
- 1.8 kW
- 1.8 kW
- Weight:
- 135 kg
- 190 kg
- 296 kg
- 233 kg
- 443 kg
- 353 kg
- Shelves supplied (max.):
- 2 (6)
- 2 (9)
- 2 (16)
- 2 (16)
- 2 (16)
- 2 (16)
- Max. load per shelf:
- 25 kg
- 30 kg
- 40 kg
- 40 kg
- 40 kg
- 40 kg
- Electrical:
- 220 - 240V, 50/60 Hz, 16 Amp
- 220 - 240V, 50/60 Hz, 16 Amp
- 220 - 240V, 50/60 Hz, 16 Amp
- 220 - 240V, 50/60 Hz, 16 Amp
- 220 - 240V, 50/60 Hz, 16 Amp
- 220 - 240V, 50/60 Hz, 16 Amp
- Doors:
- 1 inner, 1 outer
- 1 inner, 1 outer
- 2 inner, 2 outer
- 1 inner, 1 outer
- 2 inner, 2 outer
- 2 inner, 2 outer
Specifications
Related Information
Racks
Product Information
Frequently Bought Together