Workwear Shorts, Stretchable, 2543 LWR
New Product
Lightweight workwear shorts with 4-way stretch panels. Made of water-repellent durable ripstop material with stretch waist and functional pockets.
- Sizes from C42 to C66
- 4-way stretch panels at sides, waist and crotch
- Durable extra lightweight material
- Water repellent
- Lightweight ripstop fabric
- Double crotch seam
Two slanting side pockets with zip, two back pockets with flap. Leg pocket with extra pocket with flap. Leg pocket with extra pocket and mobile phone pocket with flap.
Material: 65% polyester, 35% cotton
Stretch fabric weight: 205 g/m²
Concept: Skarup
- Catalog No:
- KWIN133276540C58
- KWIN133276540C56
- KWIN133276540C54
- KWIN133276540C52
- KWIN133276540C50
- KWIN133276540C66
- KWIN133276540C64
- KWIN133276540C62
- KWIN133276540C60
- KWIN133276540C48
- KWIN133276540C46
- KWIN133276540C44
- KWIN133276540C42
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Stretch fabric 93% polyester, 7% elastane
- Weight:
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
- 165 g/m²
Frequently Bought Together