Order Entry
Italy
ContactUsLinkComponent
Nilotinib ≥98.5% (by HPLC)
Nilotinib ≥98.5% (by HPLC)
Nome del fornitore:  Thermo Fisher Scientific
Certificati
Nilotinib ≥98.5% (by HPLC)
Nome del fornitore:  Thermo Fisher Scientific

Risultati dei test sulle specifiche

  • Appearance:
    White to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1.5%
  • HPLC:
    ≥98.5%
  • Residue after ignition:
    ≤0.5%

Risultati dei test sulle specifiche

Frequently Bought Together