Order Entry
Italy
ContactUsLinkComponent
Magicard™ CR80 PVC Cards with HoloPatch®
Magicard™ CR80 PVC Cards with HoloPatch®
Catalog # BRDY322002
Nome del fornitore:  Brady
New Product
undefined
Magicard™ CR80 PVC Cards with HoloPatch®
Catalog # BRDY322002
Nome del fornitore:  Brady
New Product

Specifiche

  • Colour:
    White
  • Description:
    CR80 PVC cards with HoloPatch®
  • Length:
    86 mm
  • Material:
    PVC
  • Seq:
    03
  • Pk:
    500
  • Width:
    54 mm

Specifiche

Informazioni su questo articolo

Plain white PVC card (CR80) with HoloPatch®.

  • Pre-approved for best quality printing on Magicard™ Printers

Plain white PVC card (CR80) with HoloPatch® for extra visual security. Cards are compatible with Magicard™ 300, Magicard™ 600, Pronto 100, and Prima 8 printers.

Packaging: 500 pieces per pack.