Magicard™ CR80 Rewritable Cards
Catalog # BRDY322005
Supplier: Brady
New Product
Specifications
- Colour:White
- Description:CR80 rewritable cards
- Length:86 mm
- Material:PVC
- Seq:06
- Pk:100
- Width:54 mm
Specifications
About this item
Plain white PVC card (CR80).
- Re-write a card mutliple times
Pre-approved for best quality printing on Magicard™ printers. Cards are compatible with Magicard™ 300, Magicard™ 600, Pronto 100, and Prima 8 printers.
Packaging: 100 pieces per pack.