HCl + HF
Blue HDPE drum, 140 L
Catalog # PRLS90334.9200
Supplier: PROLABO CMP
Jump to:
Product Details & Documents
In accordance with the operating mode: 22,5 liters Hydrofluoric acid 48% Ref VWR 20319 22,5 liters hydrochloric acid 37% Ref VWR20252 110 liters deionised water.
- Boiling Pt:100 °C
- UN:2922
- ADR:8,II
Specifications
Specifications
- Pack type:Blue HDPE drum
- Pk:140 L



