Magicard™ Colour Film for Pronto 100, 200 Shot
Catalog # BRDY321976
Supplier: Brady
New Product
Specifications
- Colour:Assorted
- Description:200 shot colour film, 4-colour ribbon (Cyan, Magenta, Yellow, Black), 200 single-sided cards
- Length:10 m
- Pk:1
- Width:60 mm
- For:Pronto 100
Specifications
About this item
The Magicard™ colour ribbon is perfect for full colour prints with a Pronto 100 printer.
- Overlay panel for extra print protections
- Print 200 cards in one go
This high-quality, YMCKO ribbon guarantees to print 200 cards on the Pronto 100 printer.
Delivery: Includes 1 dye film and 1 cleaning roller.