Order Entry
Italy
ContactUsLinkComponent
 
Magicard™ Monochrome Film, Black
  BRDY321959
 :  Brady
New Product
undefined
Magicard™ Monochrome Film, Black
  BRDY321959
 :  Brady
New Product

 

  • Colour:
    Black
  • Description:
    Magicard™ monochrome film, single colour ribbon, 1000 single-sided cards
  • Length:
    10 m
  • Seq:
    01
  • Pk:
    1
  • Width:
    60 mm
  • For:
    Magicard™ 300, Magicard™ 600, Pronto 100

 

 

The Magicard™ MA1000K black ribbon is perfect for adding contrasting prints.

  • High-quality, monochrome ribbon guarantees to print 1000 single-sided cards
  • Includes a cleaning roller for dust-free printing

Applications: Healthcare and hospital labelling, facility identification, security identification, general identification.

 : 1 dye film + 1 cleaning roller.