Acid hematoxylin solution
2,5 L
Catalog # GHS280-2.5L
Supplier: SIGMA ALDRICH MICROSCOPY
Jump to:
Product Details & Documents
Gill formulation No. 2 may be used for cytology and/or histology as a progressive or regressive stain depending on length of staining time. 4 g/L certified hematoxylin.
- :M-Clarity™ quality level = MQ500 (more info.)
- Storage Temperature:Room Temperature
Specifications
Specification Test Results
- Appearance (Turbidity):Clear
- Appearance(Colour)
Reddish-Purple:Conforms - Appearance (Form)
Essentially free of precipitate:Solution - Performance:Conforms
- Expiration Date Period:24 months
Specifications
- Pk:2,5 L



