This merino wool long sleeve t-shirt offers enhanced thermal protection, while drawing moisture away from the body. Ideal for keeping the wearer warm, dry and comfortable under exerting conditions.
- Provides insulation and thermal protection
- Designed with a comfort fit
- Mulesling free, ideal for all seasons
- Flat lock seams for extra comfort
- Naturally moisture wicking and breathable
- Lightweight for enhanced wearer comfort
- Anti-odour, antimicrobial and anti-odour properties
- Highly durable and long lasting
Baselayer garments are made from a 100% wicking polyester which draws moisture away from the body keeping the wearer cool, dry and comfortable under exerting conditions.The garments are suitable for all levels of activity and can be worn as an extra thermal layer for workwear in cold weather or as a technical sports garment for added comfort and enhanced performance.
All weather protection is engineered with exceptional fabrics and designs, allowing an easy transition between work and leisure. Tested to withstand the rigours of everyday wear, each garment has been designed and manufactured using the best quality materials and high technology construction techniques to ensure total satisfaction with wear after wear.
- Catalog No:
- PRTWB183BKRXL
- PRTWB183BKRM
- PRTWB183BKRS
- PRTWB183BKRL
- PRTWB183BKRXXL
- Model:
- B183
- B183
- B183
- B183
- B183
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 50% merino wool, 50% polyester
- 50% merino wool, 50% polyester
- 50% merino wool, 50% polyester
- 50% merino wool, 50% polyester
- 50% merino wool, 50% polyester
- Weight:
- 0,2430 kg
- 0,2030 kg
- 0,1930 kg
- 0,2240 kg
- 0,2630 kg