Order Entry
Italy
ContactUsLinkComponent
 
 
 
 
Cesium hydroxide 50% in water 99.9% (trace metals basis) for analysis
 
undefined
 
 
 
Cesium hydroxide 50% in water 99.9% (trace metals basis) for analysis

 

  • Appearance:
    Clear colorless Solution
  • Additional info:
    Trace analysis values are on dry salt basis
  • Titration with HCl:
    48 to 52 % (As CsOH)
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤25 ppm
  • Aluminium (Al):
    ≤5 ppm
  • Barium (Ba):
    ≤15 ppm
  • Calcium (Ca):
    ≤2 ppm
  • Chromium (Cr):
    ≤1 ppm
  • Iron (Fe):
    ≤1 ppm
  • Lithium (Li):
    ≤1 ppm
  • Magnesium (Mg):
    ≤1 ppm
  • Manganese (Mn):
    ≤1 ppm
  • Potassium (K):
    ≤200 ppm
  • Rubidium (Rb):
    ≤10 ppm
  • Sodium (Na):
    ≤100 ppm
  • Strontium (Sr):
    ≤5 ppm
  • Phosphorus pentoxide (P2O5):
    ≤5 ppm
  • Silicon dioxide (SiO2):
    ≤50 ppm

 

 

Frequently Bought Together