Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Autoclaves, T-Edge

 :   TUTTNAUER
Autoclaves, T-Edge
 :  TUTTNAUER
 
Autoclaves, T-Edge

 

 

The T-Edge 10 and T-Edge 11 are space-saving tabletop autoclaves that give you high speed Class B performance saving you time so you can assist your patients, while meeting current international standards and regulatory requirements to protect your staff and patients.

  • Eco-friendly - Low water consumption per cycle and lower electricity costs
  • Accessible and ergonomic - Convenient and easy loading with door opening to 110°
  • Assorted water filling and drainage: top, front or automatic
  • Designed to use more than 75% of the chamber capacity, with 5 extra-long trays
  • User-friendly touchpad and control panel
  • Designed for a 60 cm shelf depth. Comfortably fits in small spaces
  • Sophisticated operating system that allows fast detection of faults
  • Each part can be easily removed and repaired/replaced separately

User-friendly touch screen control panel. Quickly see programs, cycles times, water levels and more. Remote real-time monitoring via smartphone or tablet app using Wi-Fi. Advanced documentation and traceability options. For safety and regulatory purposes, scan barcode data (including expiration date) for the patient file during treatment.

Connections: 1 Ethernet port, 2 USB ports, WIFI, integrated automatic water filling and drain connection.

 : EN 61326-1; EN 13060, ANSI/AAMI ST55; EN 62304, FDA guidance; IEC 62366-1.

 : Supplied with Drain tube and tray holder.

 

 

  • Catalog No:
  • TUTTTEDGE10230PED
  • TUTTTEDGE11230PED
  • Model:
  • T-Edge 10
  • T-Edge 11
  • W×D×H chamber:
  • 480×580×500 mm
  • 500×580×500 mm
  • Weight:
  • 53 kg
  • 56 kg
  • Tray dimensions:
  • 421×20,5×189 mm
  • 421×20,5×207 mm
  • Electrical:
  • 50/60 Hz, 230 V - 1Ph+N+GND
  • 50/60 Hz, 230 V - 1Ph+N+GND

 

Product Family Options

 

  • Description
    Capacity
     
     
  • T-Edge 10 Table top autoclave
    23 L
       
       
    1 * 1 pezzi
    1 * 1 pezzi

     
    New Product
     
    Specifications
    Cat. No.
    TUTTTEDGE10230PED
    Model
    T-Edge 10
    W×D×H chamber
    480×580×500 mm
    Weight
    53 kg
    Tray dimensions
    421×20,5×189 mm
    Electrical
    50/60 Hz, 230 V - 1Ph+N+GND
    New Product
  • T-Edge 11 Table top autoclave
    27 L
       
       
    1 * 1 pezzi
    1 * 1 pezzi

     
     
    Specifications
    Cat. No.
    TUTTTEDGE11230PED
    Model
    T-Edge 11
    W×D×H chamber
    500×580×500 mm
    Weight
    56 kg
    Tray dimensions
    421×20,5×207 mm
    Electrical
    50/60 Hz, 230 V - 1Ph+N+GND
Accessories

 

  •  
    Description
     
     
  • TUTTGAS086-0102
    Flexible stadard hose, nut end, RS331S12, Hydra ¹/₂" × 200 cm
       
    1 * 1 pezzi - 54,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.