Order Entry
Italy
ContactUsLinkComponent
Eppendorf® Safe-Lock Tubes, 0,5 ml - Microtubes
Eppendorf® Safe-Lock Tubes, 0,5 ml - Microtubes
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Eppendorf® Safe-Lock Tubes, 0,5 ml - Microtubes
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 211-2145
  • 211-2163
  • 211-2162
  • 211-2143
  • 525-1041
  • 211-2144
  • 211-2142
  • 211-2149
  • 211-2140
  • 211-2141
  • Autoclavable:
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Temperature range:
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Frequently Bought Together