Label printer BBP™11
Catalog # 479-0920
Supplier: Brady
Specifications
- Print width:106 mm
- Weight:2,5 kg
- Description:BBP™11 Desktop label printer, English version with EU plug, 300 dpi
- Seq:01
- W×D×H:202×258×173 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
The BBP™11 is a compact, entry level, desktop printer which provides high quality thermal transfer printing at a low cost. A range of label types is available to suit most laboratory applications, including labelling of microscope slides, sample labelling for the freezer (−80 °C) and solvent resistant labels.
- Continuous and die-cut labels, max width 118 mm
- Barcodes: 2D and 1D (linear) printing
- Printout speed up to 76 mm/s
- 2 MB memory with USB 2,0, parallel, serial and internal ethernet connectivity
Ordering information: Please enquire for full details of the ranges of labels and ribbons availble for these printers.