Order Entry
Italy
ContactUsLinkComponent
 
 
 
N,N'-Dimethylethylendiamine 85% tech.
 
undefined
 
 
N,N'-Dimethylethylendiamine 85% tech.

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • GC:
    ≥80 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Titrable acid:
    ≤0.008 meq/g
  • Titrable base:
    ≤0.0006 meq/g

 

 

Frequently Bought Together