Order Entry
Italy
ContactUsLinkComponent
Sodium-L(+)-glutamate monohydrate 99%
Sodium-L(+)-glutamate monohydrate 99%
Certificates
undefined
Sodium-L(+)-glutamate monohydrate 99%
Certificates

Specification Test Results

  • Appearance:
    White to almost white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 % (100°C, 5 hrs)
  • Specific optical rotation:
    +24.5° to +25.5° (20°C, 589 nm) (c=10, 2 N HCl)
  • Titration with HClO4:
    ≥98.5 %
  • Chloride (Cl):
    ≤2000 ppm
  • Sulfate (SO4):
    ≤500 ppm
  • Arsenic (As):
    ≤3 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together