Order Entry
Italy
ContactUsLinkComponent
(±)-1-Phenyl-1,2-ethanediol 97%
(±)-1-Phenyl-1,2-ethanediol 97%
Certificates
undefined
(±)-1-Phenyl-1,2-ethanediol 97%

Specification Test Results

  • Appearance:
    White to light beige Crystalline powder or flakes
  • Infrared spectrum:
    Conforms
  • Melting point:
    61 to 67 °C
  • GC:
    ≥96.0 %
  • UV:
    at 230 nm A: ≤0.30
  • Relative density:
    (20/20 °C) 0.785 to 0.789
  • Specific gravity:
    (25 °C) 0.783 to 0.787
  • Identification D:
    Passes test
  • Non-volatile matter:
    ≤20 ppm
  • Related substances:
    ≤0.3 %
  • Acidity/alkalinity:
    Passes test
  • Benzene:
    ≤2 ppm
  • Peroxides:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together