Order Entry
Italy
Orders LinkContactUsLinkComponent
pH Electrode

pH Electrode

0 - 14, 0...100 °C, Pressurised gel-electrolyte, 1 ceramic
Catalog # METB59903227
Supplier:   Mettler - Toledo
pH Electrode
Catalog # METB59903227
Supplier:  Mettler - Toledo
pH Electrode

0 - 14, 0...100 °C, Pressurised gel-electrolyte, 1 ceramic

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Pressurized gel-electrolyte electrodes for pH/ORP measurements in chemical processes.

Designed for use in the chemical industry and in the field of water and wastewater treatment.

Specifications
  • Diaphr.:
    1 ceramic
  • Electrolyte:
    Pressurised gel-electrolyte
  • Temp.:
    0...100 °C
  • pH:
    0 - 14
  • Resistance:
    From vacuum up to a process pressure of max. 2,5 bar
  • Cat. No.:
    METB59903227
  • Reference system:
    Argenthal (Ag/AgCl)
  • Shaft material:
    Glass
  • Ø:
    12 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.