CRS ZPure™ H₂O HSMI Indicating Filters
The ZPure™ H₂O 'High Sensitivity Moisture Indicating' Filter is used for applications requiring high efficiency moisture removal. The high sensitivity indicator signals breakthrough at 1 ppm water and changes from blue to brown.
- High-efficiency in-line traps with outstanding capacity
- High-quality activated adsorbents for long purifier life
- Filter lifetime is dependent of quality of incoming gas and the flow rate
- Highly sensitive indicators
- Double safety seal and individually leak-tested
It can be used to purify inert gases, He, Ar, N₂ and H₂ for any application requiring ultra-pure gas free from water, signalling breakthrough at 1 ppm.
Capacity, H₂O: 6 g
Efficiency, H₂O: <20 ppb
- Catalog No:
- SGEA202284-B
- SGEA202283-SS
- SGEA202284-SS
- SGEA202284-SS-QC
- SGEA202284-B-QC
- SGEA202283-B
- SGEA202283RP-B-QC
- SGEA202283-B-QC
- SGEA202283-SS-QC
- SGEA202283RP-SS-QC
- Max. flow rate:
- 2 L/min
- 2 L/min
- 2 L/min
- 2 L/min
- 2 L/min
- 2 L/min
- 2 L/min
- 2 L/min
- 2 L/min
- 2 L/min
- Nominal flow rate:
- 200 ml/min
- 200 ml/min
- 200 ml/min
- 200 ml/min
- 200 ml/min
- 200 ml/min
- 200 ml/min
- 200 ml/min
- 200 ml/min
- 200 ml/min
- Max. pressure:
- 6,89 bar
- 6,89 bar
- 6,89 bar
- 6,89 bar
- 6,89 bar
- 6,89 bar
- 6,89 bar
- 6,89 bar
- 6,89 bar
- 6,89 bar
Frequently Bought Together