Order Entry
Italy
ContactUsLinkComponent
Thermo Scientific® TSG Solid Door Laboratory Refrigerators
Thermo Scientific® TSG Solid Door Laboratory Refrigerators
Supplier:  Thermo Scientific
Certificates
undefined
Thermo Scientific® TSG Solid Door Laboratory Refrigerators
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 471-1325
  • 471-1319
  • 471-1324
  • 471-1330
  • Defrost:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Shelves/drawers:
  • 4 adjustable shelves
  • 4 adjustable shelves
  • 4 adjustable shelves
  • 8 adjustable shelves
  • Door type:
  • 1 solid door
  • 1 solid door
  • 1 solid door
  • 2 solid doors
  • Material:
  • Painted steel
  • Painted steel
  • Painted steel
  • Painted steel
  • Electrical:
  • 208 - 230 V, 50 Hz (CEE 7/7)
  • 208 - 230 V, 50 Hz (CEE 7/7)
  • 208 - 230 V, 50 Hz (CEE 7/7)
  • 208 - 230 V, 50 Hz (CEE 7/7)
  • Weight:
  • 434 kg
  • 346 kg
  • 401 kg
  • 631 kg

Specifications

Frequently Bought Together