Order Entry
Italy
ContactUsLinkComponent
 
Chemistry-HYBRID pump, RC 6
  181-0672
undefined
Chemistry-HYBRID pump, RC 6
  181-0672

 

  • Protection class:
    IP 40
  • Description:
    Chemistry-HYBRID pump RC 6, CEE-plug
  • Seq:
    01
  • Model:
    RC 6
  • Connection on pressure side:
    Hose nozzle DN 8 - 10 mm (outlet connection)
  • Connection on suction side:
    Small flange KF DN 16 (inlet connection)
  • Max. pump capacity:
    5,9 m³/h (max. pumping speed)
  • Ultimate vacuum:
    2×10⁻³ mbar; 1×10⁻² mbar (with gas ballast)
  • Weight:
    25 kg
  • W×D×H:
    302×526×226 mm
  • Pk:
    1

 

 

The RC 6 chemistry-HYBRID pump combines a two-stage rotary vane pump and a two-stage chemistry diaphragm pump for optimized corrosion resistance.

  • Reduced internal corrosion, even when working with corrosive vapours
  • Oil changes typically reduced 90% or more compared with rotary vane pumps alone
  • Most economical solution: In practical operation a cold trap is often no longer necessary
  • Ease of maintenance due to telescopic design

The RC 6 chemistry-HYBRID pump is a combination of a two-stage rotary vane pump and a two-stage chemistry diaphragm pump for optimized corrosion resistance. The diaphragm pump maintains the oil reservoir under vacuum in order to keep the partial pressures of solvent vapours at levels below their condensation points and to reduce largely the concentration of oxygen and corrosive gases. Therefore, the RC 6 chemistry-HYBRID pump has a much higher solvent vapour pumping capability and resistance to aggressive gases than conventional rotary vane pumps.

Water vapor tolerance with gas ballast >40 mbar.

 : Pump completely mounted, ready for use after oil filling (bottle 0,5 L enclosed), with manual.