Cut resistant gloves, HyFlex® 11-728
Supplier: Ansell
Certificates
About this item
Cut-resistant work gloves with an extended knitwrist, deftly blending comfort and dexterity.
- INTERCEPT™ Cut Resistance Technology allows wearers to handle sharper components
- HPPE/Lycra® liner for superb comfort and flexibility, ensuring sustained worker productivity
- PU coating for excellent dexterity and grip in both dry and moderately oily conditions
- Extended knitwrist afford wearers additional forearm and wrist protection
The 11-728 glove series delivers a perfect balance of comfort and sure handling with superior cut resistance. The liner offers good levels of cut resistance for safe use in controlling, handling, and assembly applications involving contact with sharp pieces.
Recommended for: Assembling metal parts and components; assembly of white goods; glass repair and replacement; press injection molding.
Certifications: EN 388:2016 (4342B)
Specifications
- Catalog No:
- ANSE11-728/11
- ANSE11-728/6
- ANSE11-728/10
- ANSE11-728/8
- ANSE11-728/9
- ANSE11-728/7
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Liner material:
- HPPE/Lycra®/Nylon
- HPPE/Lycra®/Nylon
- HPPE/Lycra®/Nylon
- HPPE/Lycra®/Nylon
- HPPE/Lycra®/Nylon
- HPPE/Lycra®/Nylon
- Finish:
- Palm PU dipped
- Palm PU dipped
- Palm PU dipped
- Palm PU dipped
- Palm PU dipped
- Palm PU dipped
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4342B)
- EN 388:2016 (4342B)
- EN 388:2016 (4342B)
- EN 388:2016 (4342B)
- EN 388:2016 (4342B)
- EN 388:2016 (4342B)
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Anti-static:
- +
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together