Near-vertical rotor, NVT 65.2, Optima
Catalog # 521-3946
Supplier: Beckman Coulter
Specifications
- Description:NVT 65.2 titanium near-vertical rotor assembly, 65000 rpm, 416000 ×g, 16×5,1 ml. Includes: Vise (342705), Torque Wrench (858121), Torx Plug-Wrench Adapter (976959), Spinkote Lubricant (306812) and overspeed disks, 65000 rpm (330338). For use in Optima series ultracentrifuges and/or instruments classified: HRS
- Pk:1
- For:Near vertical (ultracentrifugation)
- Max. RPM:65000
- No. of tubes accepted:16×5 ml / 13×51 mm (16×5 ml / 1×2")
- Radius:87,9 mm