Order Entry
Italy
ContactUsLinkComponent
 
Rotor assembly, Avanti JLA-10.500
Catalog # 521-4073
Supplier:  Beckman Coulter
undefined
Rotor assembly, Avanti JLA-10.500
Catalog # 521-4073
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    Nominal capacity
    3000 ml
  • Description:
    J-LITE JLA-10.500 fixed angle (high performance) aluminium rotor, 6×500 ml, 10000 rpm, 18600 ×g. Includes 6 Biosafety liquid canisters with secondary liquid closures. For use in Avanti J Series and J2 Series centrifuges
  • Pk:
    1
  • For:
    Major applications: Large volume for initial processing of bacteria or other cells from fermentors, clearing cell debris from homogenates, or pelleting subcellular organelles and protein precipitates
  • Max. RPM:
    10000
  • Radius:
    166 mm

Specifications

About this item