Order Entry
Italy
ContactUsLinkComponent
Terra medium traffic entrance matting 6050, Nomad™
Terra medium traffic entrance matting 6050, Nomad™
Catalog # MMMA605GU121
Supplier:  3M
undefined
Terra medium traffic entrance matting 6050, Nomad™
Catalog # MMMA605GU121
Supplier:  3M

Specifications

  • Type:
    Building entrances
  • Colour:
    Grey
  • Description:
    Entry mat
  • L×W:
    1219×1829 mm
  • Seq:
    09
  • Thickness:
    11 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

The Nomad™ Terra Medium Traffic Entrance Matting 6050 is backed vinyl matting suitable for use in indoor areas with medium traffic volumes.

  • Collects dirt and prevents it from being tracked into the building
  • Holds and hides dirt and sand, so the surface stays neat and clean
  • Nose edging provides a trim look and helps prevent tripping accidents
  • Fade-resistant

It features a resilient vinyl loop construction that traps, holds and hides dirt and sand to help prevent it from being tracked into the building. A foam backing reduces creeping and together with the coils provides added foot comfort. Available in a wide range of colours with an attractive mat finish.