Masterflex® Low-Flow Peristaltic Pumps
About this item
Variable-flow reversible peristaltic pump.
Flow ranges from 0,03 to 4 ml/min
- Run dry without damage to pump
These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to achieve flow rates from 0,03 to 4 ml/min.
Order power supply separately. Wall mount power supply, 115 VAC/12 VDC with US standard plug sold separately as part number 73160-50. Wall mount power supply, 230 VAC/12 VDC with EU plug sold separately as part number 73160-52.
Delivery information: Includes silicone tube sets included; Norprene® and Viton® tubing sets available.
6 Options Available Below
Product Details & Documents
Variable-flow reversible peristaltic pump.
Flow ranges from 0,03 to 4 ml/min
- Run dry without damage to pump
These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to achieve flow rates from 0,03 to 4 ml/min.
Order power supply separately. Wall mount power supply, 115 VAC/12 VDC with US standard plug sold separately as part number 73160-50. Wall mount power supply, 230 VAC/12 VDC with EU plug sold separately as part number 73160-52.
Delivery information: Includes silicone tube sets included; Norprene® and Viton® tubing sets available.
Specifications for Product Family
Specifications
- Model:
- 73160-05
- 73160-00
- 73160-10
- 73160-15
- 73160-20
- 73160-25
- Duty cycle intermittent:
- Intermittent
- Intermittent
- Intermittent
- Intermittent
- Intermittent
- Intermittent
- Inlet connection:
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- Min. flow rate:
- 0,03 - 0,09 ml/min. (0,8 mm)
- 0,03 - 0,09 ml/min. (0,8 mm)
- 0,06 - 0,19 ml/min. (0,8 mm)
- 0,06 - 0,19 ml/min. (0,8 mm)
- 0,21 - 0,7 ml/min. (0,8 mm)
- 0,21 - 0,7 ml/min. (0,8 mm)
- Max. pressure:
- 10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)
- 10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)
- 10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)
- 10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)
- 10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)
- 10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)
- Max. temperature:
- 93 °C (200 °F) [fluid]
- 93 °C (200 °F) [fluid]
- 93 °C (200 °F) [fluid]
- 93 °C (200 °F) [fluid]
- 93 °C (200 °F) [fluid]
- 93 °C (200 °F) [fluid]
- Outlet connection:
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- 0,8, 1,6, 3,0 mm hose barb fittings
- Shipping weight:
- 0,9 kg (2 lbs.)
- 0,9 kg (2 lbs.)
- 0,9 kg (2 lbs.)
- 0,9 kg (2 lbs.)
- 0,9 kg (2 lbs.)
- 0,9 kg (2 lbs.)
- Suction lift, wet:
- 3658 mm of H₂O (144" H₂O)
- 3658 mm of H₂O (144" H₂O)
- 3658 mm of H₂O (144" H₂O)
- 3658 mm of H₂O (144" H₂O)
- 3658 mm of H₂O (144" H₂O)
- 3658 mm of H₂O (144" H₂O)
- Wetted materials:
- Silicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PP
- Silicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PP
- Silicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PP
- Silicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PP
- Silicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PP
- Silicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PP
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Product Family Options
Product Information
- HeightLengthWidthFlow rateMaximum Flow RatePowerAvailabilityPrice
- MFLX73160-05Low Flow Peristaltic Pump, Variable Speed, 1,5 - 5 rpm, 12 VDC, Manual/Remote ControlLow Flow Peristaltic Pump, Variable Speed, 1,5 - 5 rpm, 12 VDC, Manual/Remote Control9,7 cm8,4 cm14 cm0,3 - 1 ml/min. (3 mm)0,08 - 0,28 ml/min. (1,6 mm)12 VDCLog in for availability1 * 1 pezzi433,00 €Specifications:
More
Specifications
Cat. No.MFLX73160-05Model73160-05Duty cycle intermittentIntermittentInlet connection0,8, 1,6, 3,0 mm hose barb fittingsMin. flow rate0,03 - 0,09 ml/min. (0,8 mm)Max. pressure10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)Max. temperature93 °C (200 °F) [fluid]Outlet connection0,8, 1,6, 3,0 mm hose barb fittingsShipping weight0,9 kg (2 lbs.)Suction lift, wet3658 mm of H₂O (144" H₂O)Wetted materialsSilicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PPWarranty1 year - MFLX73160-00Low Flow Peristaltic Pump, Variable Speed, 1,5 - 5 rpm, 12 VDC, Manual ControlLow Flow Peristaltic Pump, Variable Speed, 1,5 - 5 rpm, 12 VDC, Manual Control9,7 cm8,4 cm14 cm0,3 - 1 ml/min. (3 mm)0,08 - 0,28 ml/min. (1,6 mm)12 VDCLog in for availability1 * 1 pezzi305,00 €Specifications:CE Compliant
More
Specifications
Cat. No.MFLX73160-00Model73160-00Duty cycle intermittentIntermittentInlet connection0,8, 1,6, 3,0 mm hose barb fittingsMin. flow rate0,03 - 0,09 ml/min. (0,8 mm)Max. pressure10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)Max. temperature93 °C (200 °F) [fluid]Outlet connection0,8, 1,6, 3,0 mm hose barb fittingsShipping weight0,9 kg (2 lbs.)Suction lift, wet3658 mm of H₂O (144" H₂O)Wetted materialsSilicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PPWarranty1 yearCE Compliant - MFLX73160-10Low Flow Peristaltic Pump, Variable Speed, 3,3 - 10 rpm, 12 VDC, Manual ControlLow Flow Peristaltic Pump, Variable Speed, 3,3 - 10 rpm, 12 VDC, Manual Control9,7 cm8,4 cm14 cm0,6 - 2 ml/min. (3 mm)0,17 - 0,55 ml/min. (1,6 mm)12 VDCLog in for availability1 * 1 pezzi305,00 €Specifications:
More
Specifications
Cat. No.MFLX73160-10Model73160-10Duty cycle intermittentIntermittentInlet connection0,8, 1,6, 3,0 mm hose barb fittingsMin. flow rate0,06 - 0,19 ml/min. (0,8 mm)Max. pressure10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)Max. temperature93 °C (200 °F) [fluid]Outlet connection0,8, 1,6, 3,0 mm hose barb fittingsShipping weight0,9 kg (2 lbs.)Suction lift, wet3658 mm of H₂O (144" H₂O)Wetted materialsSilicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PPWarranty1 year - MFLX73160-15Low Flow Peristaltic Pump, Variable Speed, 3,3 - 10 rpm, 12 VDC, Manual/Remote ControlLow Flow Peristaltic Pump, Variable Speed, 3,3 - 10 rpm, 12 VDC, Manual/Remote Control9,7 cm8,4 cm14 cm0,6 - 2 ml/min. (3 mm)0,17 - 0,55 ml/min. (1,6 mm)12 VDCLog in for availability1 * 1 pezzi433,00 €Specifications:
More
Specifications
Cat. No.MFLX73160-15Model73160-15Duty cycle intermittentIntermittentInlet connection0,8, 1,6, 3,0 mm hose barb fittingsMin. flow rate0,06 - 0,19 ml/min. (0,8 mm)Max. pressure10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)Max. temperature93 °C (200 °F) [fluid]Outlet connection0,8, 1,6, 3,0 mm hose barb fittingsShipping weight0,9 kg (2 lbs.)Suction lift, wet3658 mm of H₂O (144" H₂O)Wetted materialsSilicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PPWarranty1 year - MFLX73160-20Low Flow Peristaltic Pump, Variable Speed, 6 - 20 rpm, 12 VDC, Manual ControlLow Flow Peristaltic Pump, Variable Speed, 6 - 20 rpm, 12 VDC, Manual Control9,7 cm8,4 cm14 cm2,3 - 7,7 ml/min. (3 mm)0,33 - 1,1 ml/min. (1,6 mm)12 VDCLog in for availability1 * 1 pezzi305,00 €Specifications:
More
Specifications
Cat. No.MFLX73160-20Model73160-20Duty cycle intermittentIntermittentInlet connection0,8, 1,6, 3,0 mm hose barb fittingsMin. flow rate0,21 - 0,7 ml/min. (0,8 mm)Max. pressure10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)Max. temperature93 °C (200 °F) [fluid]Outlet connection0,8, 1,6, 3,0 mm hose barb fittingsShipping weight0,9 kg (2 lbs.)Suction lift, wet3658 mm of H₂O (144" H₂O)Wetted materialsSilicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PPWarranty1 year - MFLX73160-25Low Flow Peristaltic Pump, Variable Speed, 6 - 20 rpm, 12 VDC, Manual/Remote ControlLow Flow Peristaltic Pump, Variable Speed, 6 - 20 rpm, 12 VDC, Manual/Remote Control9,7 cm8,4 cm14 cm2,3 - 7,7 ml/min. (3 mm)0,33 - 1,1 ml/min. (1,6 mm)12 VDCLog in for availability1 * 1 pezzi433,00 €Specifications:
More
Specifications
Cat. No.MFLX73160-25Model73160-25Duty cycle intermittentIntermittentInlet connection0,8, 1,6, 3,0 mm hose barb fittingsMin. flow rate0,21 - 0,7 ml/min. (0,8 mm)Max. pressure10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)Max. temperature93 °C (200 °F) [fluid]Outlet connection0,8, 1,6, 3,0 mm hose barb fittingsShipping weight0,9 kg (2 lbs.)Suction lift, wet3658 mm of H₂O (144" H₂O)Wetted materialsSilicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PPWarranty1 year
Accessories
Product Information
- Catalog #PowerAvailabilityPrice
- Power Supply, wall mount, 230 VAC/12 VDC, EU plugPower Supply, wall mount, 230 VAC/12 VDC, EU plugMFLX73160-52230 VAC; 12 VDCLog in for availability1 * 1 pezzi - 51,40 €
Product Information
- Catalog #Colour coded stopsMax. motor RPMAvailabilityPrice
- Replacement Viton® Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentReplacement Viton® Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentMFLX73160-58MFLX73160-5822 rpmLog in for availability1 * 1 pezzi - 54,40 €
Product Information
- Catalog #Colour coded stopsMax. motor RPMAvailabilityPrice
- Replacement Norprene® Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentReplacement Norprene® Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentMFLX73160-56MFLX73160-5622 rpmLog in for availability1 * 1 pezzi - 35,20 €
Product Information
- Catalog #Colour coded stopsMax. motor RPMAvailabilityPrice
- Replacement Silicone Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentReplacement Silicone Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentMFLX73160-54MFLX73160-5422 rpmLog in for availability1 * 1 pezzi - 24,40 €



