Edwards Vacuum C36000200 Vacuum ball valve, NW25 41 to 149 F (5 to 65 C) ambient
Catalog # MFLX79302-65
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:Flanged
- Max. temperature:65 °C (149 °F)
- Description:Vacuum ball valve, NW25 41 to 149 F (5 to 65 C) ambient
- Warranty:1 year
- Pk:1
- Inlet port:NW25 flange
- Outlet port:NW25 flange
Specifications
About this item
Excellent in applications where fast action and full bore pumping are needed.
- Rugged design for dirty system use
- Corrosion resistant — 316L stainless steel with PTFE seats
- Leak rate better than 1 x 10–6 mbar/sec (8 x 10–7 Torr/sec)
These Edwards Vacuum 316L Stainless Steel (SS) Vacuum Ball Valves are ideal is rugged applications that require corrosion resistance. All valves feature and operating range of 10-6 to 7 bar (8 x 10-7 to 5250 torr) and a temperature range of 41 to 149 °F (5 to 65 °C).
- Connection Type:Flanged
- Max. temperature:65 °C (149 °F)
- Description:Vacuum ball valve, NW25 41 to 149 F (5 to 65 C) ambient
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Inlet port:NW25 flange
- Outlet port:NW25 flange