Dumont #7, ceramic coated forceps
Catalog # FSCI11272-50
Supplier: FINE SCIENCE TOOLS
Specifications
- Type:#7
- Length:110 mm
- Material:Inox, ceramic coated
- Environmentally Preferable:
- Tip style:Biology
- Pk:1
- Tip size:0,07×0,04 mm
- Tip shape:Curved