Order Entry
Italy
ContactUsLinkComponent
Autoclaves, vertical, FVG
Autoclaves, vertical, FVG
Supplier:  FEDEGARI
Certificates
undefined
Autoclaves, vertical, FVG
Supplier:  FEDEGARI

Specifications

  • Catalog No:
  • 481-0713
  • 481-0712
  • Model:
  • FVG3
  • FVG2
  • Capacity:
  • 140 L
  • 75 L
  • Temperature:
  • 138 °C
  • 138 °C
  • Max. pressure:
  • 3,5 bar
  • 3,5 bar
  • Int.Ø×H:
  • 500×700 mm
  • 400×600 mm
  • W×D×H ext.:
  • 725×740×1130 mm
  • 650×650×990 mm
  • Weight:
  • 175 kg
  • 150 kg
  • Heating power:
  • 7500 W
  • 6500 W
  • Voltage:
  • 400 V, 3 ph
  • 400 V, 3 ph

Specifications

Customisation optional modules

Product Information

Frequently Bought Together