Order Entry
Italy
ContactUsLinkComponent
Freezers −86 °C, Twin Guard™ series, PHCbi
Freezers −86 °C, Twin Guard™ series, PHCbi
Supplier:  PHC Corporation
Certificates
undefined
Freezers −86 °C, Twin Guard™ series, PHCbi
Supplier:  PHC Corporation

Specifications

  • Catalog No:
  • 471-1199
  • 471-1200
  • Model:
  • MDF-DU702VX-PE
  • MDF-DU502VX-PE
  • Cat. No.:
  • 471-1199
  • 471-1200
  • Insulation:
  • PUF / VIP Plus
  • PUF / VIP Plus
  • Display:
  • LCD touch screen
  • LCD touch screen
  • Alarm:
  • Audible and visual
  • Audible and visual
  • Shelves/drawers:
  • 3 shelves
  • 3 shelves
  • Door lock:
  • Yes
  • Yes
  • Material:
  • Painted steel
  • Painted steel
  • Weight:
  • 320 kg
  • 276 kg

Specifications

Frequently Bought Together