Order Entry
Italy
ContactUsLinkComponent
DK Series Digestion Units
DK Series Digestion Units
Supplier:  VELP SCIENTIFIC
Certificates
undefined
DK Series Digestion Units
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPS30100420
  • VELPS30100450
  • VELPS30100410
  • VELPS30100430
  • VELPF30100400
  • VELPS30100400
  • VELPS30100440
  • VELPF30100440
  • Model:
  • DK 8 Digester
  • DK 42/26 Digester
  • DK 6/48 Digester
  • DK 18/26 Digester
  • DK 6 Digester
  • DK 6 Digester
  • DK 20 Digester
  • DK 20 Digester
  • Heat control accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Power:
  • 1150 W
  • 2300 W
  • 1000 W
  • 1150 W
  • 1000 W
  • 1000 W
  • 2300 W
  • 2300 W
  • Size:
  • 250 ml test tubes (Ø 42 mm)
  • 100 ml test tubes (Ø 26 mm)
  • 300 ml test tubes (Ø 48 mm)
  • 100 ml test tubes (Ø 26 mm)
  • 250 ml test tubes (Ø 42 mm)
  • 250 ml test tubes (Ø 42 mm)
  • 250 ml test tubes (Ø 42 mm)
  • 250 ml test tubes (Ø 42 mm)
  • Temperature range:
  • RT…450 °C
  • RT…450 °C
  • RT…450 °C
  • RT…450 °C
  • RT…450 °C
  • RT…450 °C
  • RT…450 °C
  • RT…450 °C
  • Timer range:
  • 1 - 999 min
  • 1 - 999 min
  • 1 - 999 min
  • 1 - 999 min
  • 1 - 999 min
  • 1 - 999 min
  • 1 - 999 min
  • 1 - 999 min
  • W×D×H:
  • 420×130×230 mm
  • 330×510×140 mm
  • 350×130×220 mm
  • 420×130×230 mm
  • 350×130×220 mm
  • 350×130×220 mm
  • 330×510×140 mm
  • 330×510×140 mm
  • Weight:
  • 11 kg
  • 18 kg
  • 9 kg
  • 11 kg
  • 9 kg
  • 9 kg
  • 18 kg
  • 18 kg

Specifications

Related Information

Frequently Bought Together