Order Entry
Italy
ContactUsLinkComponent
Bench top centrifuges and packages, Megafuge ST1 and ST1R Plus
Bench top centrifuges and packages, Megafuge ST1 and ST1R Plus
Supplier:  Thermo Scientific
Certificates
undefined
Bench top centrifuges and packages, Megafuge ST1 and ST1R Plus
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 521-3435
  • 521-3446
  • 521-3457
  • 521-3447
  • 521-3458
  • 521-3433
  • 521-3444
  • 521-3439
  • 521-3437
  • 521-3449
  • Model:
  • Megafuge ST1R Plus
  • Megafuge ST1R Plus
  • Megafuge ST1 Plus
  • Megafuge ST1R Plus
  • Megafuge ST1 Plus
  • Megafuge ST1 Plus
  • Megafuge ST1 Plus
  • Megafuge ST1R Plus
  • Megafuge ST1 Plus
  • Megafuge ST1R Plus
  • Type:
  • Centrifuge Only
  • Centrifuge Package
  • Centrifuge Package
  • Centrifuge Package
  • Centrifuge Package
  • Centrifuge Only
  • Centrifuge Package
  • Centrifuge Only
  • Centrifuge Only
  • Centrifuge Package
  • Max. capacity - fixed angle rotor:
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • Max. capacity - swing-out rotor:
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • Max. speed - fixed angle rotor:
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • Max. speed - swing-out rotor:
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • 5300 min⁻¹ with BIOShield 720 rotor
  • Max. RCF - fixed angle rotor:
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g in Microliter 30×2
  • 25830 ×g in Microliter 30×2
  • 25830 ×g in Microliter 30×2
  • 25830 ×g in Microliter 30×2
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g in Microliter 30×2
  • 25830 ×g in Microliter 30×2
  • 25830 ×g in Microliter 30×2
  • 25830 ×g in Microliter 30×2
  • Max. RCF - swing-out rotor:
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • 5088 ×g with BIOShield 720 rotor
  • Temperature:
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • Acceleration/braking profiles:
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • Control type:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Programs:
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • Timer:
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Max. 9 h, 59 min; also with continuous and pulse modes
  • Display:
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Noise level:
  • 55 dB(A)
  • 51 dB(A)
  • 59 dB(A)
  • 54 dB(A)
  • 60 dB(A)
  • 61 dB(A)
  • 59 dB(A)
  • 55 dB(A)
  • 61 dB(A)
  • 51 dB(A)
  • Voltage:
  • 230 V
  • 230 V
  • 120 - 240 V
  • 230 V
  • 120 - 240 V
  • 120 - 240 V
  • 120 - 240 V
  • 230 V
  • 120 - 240 V
  • 230 V
  • W×D×H:
  • 625×660×362 mm
  • 625×660×362 mm
  • 445×660×362 mm
  • 625×660×362 mm
  • 445×660×362 mm
  • 445×660×362 mm
  • 445×660×362 mm
  • 625×660×362 mm
  • 445×660×362 mm
  • 625×660×362 mm
  • Weight:
  • 61 kg
  • 61 kg

Specifications

Related Information

Accessories

Product Information