Order Entry
Italy
ContactUsLinkComponent
Nigrosine, certified by the Biological Stain Commission, Sigma-Aldrich®
Nigrosine, certified by the Biological Stain Commission, Sigma-Aldrich®
Certificates
Nigrosine, certified by the Biological Stain Commission, Sigma-Aldrich®

Specification Test Results

  • Appearance (Colour):
    Black
  • Appearance (Form):
    Powder or Crystals
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength Absorbance:
    290 - 300 nm
  • Wavelength:
    570 - 580 nm
  • Absorbance:
    c = 0.02 g/L in 50% Ethanol
  • Biological Stain Commission, Commission Certified Number::
    Pass
  • Carbon:
    40 - 50% Typically
  • Nitrogen:
    7 - 9% Typically
  • TLC, Consistent With Control:
    Conforms
  • Solubility (Turbidity), c = 0.1% in H2O:
    Clear
  • Solubility (Colour):
    Dark Purple

Specification Test Results

Related Information

Frequently Bought Together