Order Entry
Italy
ContactUsLinkComponent
Chlorantine fast red 5B 50% (dye content), Sigma-Aldrich®
Chlorantine fast red 5B 50% (dye content), Sigma-Aldrich®
Certificates
Chlorantine fast red 5B 50% (dye content), Sigma-Aldrich®

Specification Test Results

  • Appearance (Colour):
    Dark Brown to Very Dark Brown and Red-Brown and Brown-Red
  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength:
    505 - 511 nm
  • Extinction Coefficient:
    ≥25000
  • Extinction Coefficient, C = 0.01 g/L, H₂O:
    ≥12000
  • Carbon:
    23.2 - 79.9%
  • Nitrogen:
    4.6 - 16.1%
  • TLC:
    Consistent with Past Lots
  • Solubility (Colour), C = 0.1% in H₂O:
    Dark Red to Very Dark Red

Specification Test Results

Frequently Bought Together