Order Entry
Italy
ContactUsLinkComponent
Pararosaniline acetate 90% (dye content), Sigma-Aldrich®
Pararosaniline acetate 90% (dye content), Sigma-Aldrich®
Certificates
undefined
Pararosaniline acetate 90% (dye content), Sigma-Aldrich®

Specification Test Results

  • Appearance (Form):
    Powder or Crystals
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength, c = 0.004%; 50% Ethanol:
    543 - 549 nm
  • Extinction Coefficient:
    ≥78000
  • Wavelength:
    286 - 292 nm
  • Carbon:
    65.0 - 80.2%
  • Nitrogen:
    10.8 - 13.4%
  • Solubility (Turbidity) c = 0.1%; 95% Ethanol:
    Clear to Hazy
  • Solubility (Colour):
    Dark Red to Very Dark Red and Red-Purple

Specification Test Results

Frequently Bought Together