Order Entry
Italy
ContactUsLinkComponent
Paroxetine hydrochloride hemihydrate ≥98%
Paroxetine hydrochloride hemihydrate ≥98%
Certificates
undefined
Paroxetine hydrochloride hemihydrate ≥98%

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    2.0 to 3.0 %
  • Solubility:
    (5 % in methanol) Clear colorless solution
  • HPLC:
    ≥97.5 %
  • Residue after ignition:
    ≤0.1 % (Platinum crucible)

Specification Test Results

Frequently Bought Together