Order Entry
Italy
ContactUsLinkComponent
Toilet tissues, maxi jumbo, Scott®
Toilet tissues, maxi jumbo, Scott®
Catalog # KIMB8511
Supplier:  KIMBERLY CLARK
undefined
Toilet tissues, maxi jumbo, Scott®
Catalog # KIMB8511
Supplier:  KIMBERLY CLARK

Specifications

  • Packed:
    1 sheet/roll
  • Description:
    Toilet tissues, maxi jumbo, 2-ply
  • L×W:
    380000×95 mm
  • Pk:
    6 Roll

Specifications

About this item

For reliability in busy washrooms that demand consistency, quality and value.

  • Offers high capacity with each roll
  • Made from 100% recycled fibres
  • European Ecolabeled
  • Unperforated
  • Has a 60 mm core

A quality jumbo roll toilet tissue which offers an efficient solution for high traffic locations with reliable flushability to prevent blockages.