Order Entry
Italy
ContactUsLinkComponent
 
Automatic and high safety vertical autoclaves, FVA/A1
 :  FEDEGARI
 
undefined
Automatic and high safety vertical autoclaves, FVA/A1
 :  FEDEGARI

 

  • Catalog No:
  • 481-0623
  • 481-0624
  • Model:
  • FVA2/A1
  • FVA3/A1
  • Capacity:
  • 75 L
  • 140 L
  • Temperature:
  • 138 °C
  • 138 °C
  • Max. pressure:
  • 3,5 bar
  • 3,5 bar
  • Max. temperature:
  • 138 °C
  • 138 °C
  • Int.Ø×H:
  • 400×600 mm
  • 500×700 mm
  • W×D×H ext.:
  • 1305×600×1200 mm
  • 1305×600×1200 mm
  • Weight:
  • 150 kg
  • 175 kg
  • Heating power:
  • 6500 W
  • 7500 W
  • Voltage:
  • 400 V 3 ph
  • 400 V 3 ph

 

Customisation optional modules

 

Frequently Bought Together