Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Inverted microscopes, Primo Vert

Nome del fornitore:   ZEISS
Inverted microscopes, Primo Vert
Nome del fornitore:  ZEISS
Certificates
Inverted microscopes, Primo Vert

7 Options Available Below

Product Details & Documents

Primo Vert is designed for high education and research laboratories in cell culture.

  • Automatic on/off function, universal or selectable phase contrast
  • Long-term optical and mechanical stability
  • Attractive modern design

The Primo Vert iLED fluorescence with single channel green fluorescent protein (GFP) illumination as well as the Primo Vert HDcam with integrated camera for wireless HD connection to an iPad.

 : Two other versions are available, please contact your local Avantor sales office for further details.

Specifications for Product Family

Specifications

  • Catalog No:
  • 630-1224
  • 630-2150
  • ZEIS4912060003000
  • 630-2151
  • 630-1226
  • 630-1225
  • 630-1269
  • ZEIS4155001614000
  • Observation method:
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Eyepieces:
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • Nosepiece:
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Stage:
  • 200×239 mm
  • 200×239 mm
  • 200×239 mm
  • 200×239 mm
  • 200×239 mm
  • 200×239 mm
  • 200×239 mm
  • Condenser:
  • 0,3 or 0,4
  • 0,3 or 0,4
  • 0,3
  • 0,3 or 0,4
  • 0,3 or 0,4
  • 0,3 or 0,4
  • 0,3 or 0,4
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • Halogen − LED in option
  • Halogen − LED in option
  • Halogen − LED in option
  • Halogen − LED in option
  • Halogen − LED in option
  • Halogen − LED in option
  • Halogen − LED in option

Specifications

Product Family Options

Product Information

  • Description
    Type
    Magnification
    Disponibilità
    Price
  • Inverted microscope
    Binocular
    4×, 10× φ1 (LWD)
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    630-1224
    Observation method
    Brightfield and phase contrast
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Stage
    200×239 mm
    Condenser
    0,3 or 0,4
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    Halogen − LED in option
  • Inverted microscope
    Trinocular
    4×, 10× φ1 (LWD)
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    630-2150
    Observation method
    Brightfield and phase contrast
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Stage
    200×239 mm
    Condenser
    0,3 or 0,4
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    Halogen − LED in option
  • Inverted microscope
    Binocular
    4× φ0, 10× φ1, 20× φ2 (LWD)
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    ZEIS4912060003000
    Observation method
    Brightfield and phase contrast
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Stage
    200×239 mm
    Condenser
    0,3
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    Halogen − LED in option
  • Inverted microscope
    Binocular
    4×, 10× φ0, 20× φ1, 40× φ2 (LWD)
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    630-2151
    Observation method
    Brightfield and phase contrast
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Stage
    200×239 mm
    Condenser
    0,3 or 0,4
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    Halogen − LED in option
  • Inverted microscope
    Trinocular
    4×, 10× φ0, 20× φ1, 40× φ2 (LWD)
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    630-1226
    Observation method
    Brightfield and phase contrast
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Stage
    200×239 mm
    Condenser
    0,3 or 0,4
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    Halogen − LED in option
  • Inverted microscope
    Binocular
    4×, 10× φ1, 20× φ1, 40× φ2 (LWD)
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    630-1225
    Observation method
    Brightfield and phase contrast
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Stage
    200×239 mm
    Condenser
    0,3 or 0,4
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    Halogen − LED in option
  • Inverted microscope
    Trinocular
    10× φ1, 20× φ1, 40× φ2 (LWD)
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    630-1269
    Observation method
    Brightfield and phase contrast
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Stage
    200×239 mm
    Condenser
    0,3 or 0,4
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    Halogen − LED in option

Models without monitor

Product Information

  • Description
    Type
    Magnification
    Disponibilità
    Price
  • LD plan-achromatic objective
    20x/0,3 Ph1
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    ZEIS4155001614000
    Observation method
    Eyepieces
    Nosepiece
    Stage
    Condenser
    Focusing system
    Illumination

Models without monitor

Product Information

  • Codice catalogo
    Magnification
    Description
    Disponibilità
    Price
  • 10×/0,25 Ph1
    Plan achromatic objective
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi - 0,00 €
    0,00 €
    1 * 1 pezzi
       0,00 €

Accessories

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101800000
    2-position filter slider for filters (d = 45 mm)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101805000
    3-position Ph slider
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101807000
    Phase stop Ph 0/0,3
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • 630-1401
    Sample holder
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101201001
    LED module
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • 630-2145
    Microscope stand with binocular tube
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101806000
    Two-position phase contrast slider
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155001806000
    Pointer for eyepiece focus
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • 630-1504
    Object guide (108×72 mm) with right command
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101305000
    Mounting frame for Petri dishes (d = 35 mm)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101306000
    Mounting frame for Petri dishes (d = 54 mm)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101308000
    Attachable stage enlargement plate, 2×66 mm
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101307000
    Mounting frame for Petri dishes (d = 65 mm)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101700000
    LD condenser 0,4 (WD = 55 mm
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101808000
    Phase stop Ph 1/0,3
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101809000
    Phase stop Ph 2/0,3
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101810000
    Phase stop Ph 0/0,4
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101811000
    Phase stop Ph 1/0,4
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101812000
    Phase stop Ph 2/0,4
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101813000
    Neutral-density filter 0,12 in mount (d = 43 mm)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • 630-2146
    Microscope stand with binocular phototube
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155001804000
    Colour filter set blue, green, yellow (d = 45×1,5 mm)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101301000
    Metal stage insert (D = 110 mm)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101304000
    Mounting frame for microtiter plates, 96 positions
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101302000
    Glass stage insert (D = 110 mm; d = 38 mm)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • ZEIS4155101701000
    LD condenser, 0,3 (WD = 72 mm)
    Log in for availability
    1 * 1 pezzi

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.